THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

LITHIUM-FREE BIODEGRADEABLE GREASE 400G

893.916400 - UNSPSC 15121900
0893916400083 1
LITHIUM-FREE BIODEGRADEABLE GREASE 400G LITHIUM-FREE BIODEGRADEABLE GREASE 400G
LITHIUM-FREE BIODEGRADEABLE GREASE 400G
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Advanced high-performance anhydrous calcium grease for versatile use, including applications where lubricants are released into the environment. Carries the EU Ecolabel certification.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 400 g
Thickener Anhydrous Calcium Soap
Solid Lubricant No
Colour Yellow
NLGI Class (DIN 51818) 2
Worked penetration (DIN ISO 2137) 265-295
Chemical Base Synthetic
Base oil viscosity (cSt @ 40°C) 560
Temperature Range -40 °C to +130 °C (-40 °F to +266 °F)
Drop point (DIN ISO 2176) 140°C (266°F)
Load Capacity per Each 3400N - 4-ball weld load (DIN 51350:4)
Certifiations EU Ecolabel pcs
Case Quantity 12 pcs
Pallet quantity 960 pcs
EAN 4068362189890

Features

Easily bio-degradable
Excellent water resistance
Excellent corrosion protection
Silicone-free, resin-free and AOX-free
The high adhesion ensures long lubrication intervals and optimum protection against contamination and wear.

Applications

Versatile use, especially in applications where lubricants are lost to the environment. Including heavy-duty slide bearings and roller bearings, as well as stern tubes and wire ropes.
Perfect for applications in agriculture, shipping, offroad and forestry, where water and dirt pose a problem.
Ideal for increasing product efficiency in heavy-duty slide bearings and roller bearings used under harsh conditions, including arctic temperatures.

Instructions

Clean and degrease the parts
Apply grease to the desired thickness

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.